M2.5x0.45 x 14 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpf-2.5-14
Zoro # G716462458
product price: $3.15
/pk 100, $0.03/eaSold in multiples of 4 for $12.60
Key Features
Flat Head
Phillips Drive
Material Grade/Class
18-8
Maximum Head Height
1.5 mm
Screw Size
M2.5
Dimensional Standards
DIN 965
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpf-2.5-14
Zoro #
G716462458
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1.5 mm
Screw Size
M2.5
Thread Size
M2.5x0.45
Maximum Head Width
4.7 mm
Drive Size
#1
Fastener Length
14 mm
Overall Length
14 mm
Details
Material Grade/Class
18-8
Dimensional Standards
DIN 965
Type
Machine Screw
Head Type
Flat
Drive
Phillips
System of Measurement
Metric
Item
Machine Screw
Finish
Passivated
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 14 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 4.7 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.