M2.5x0.45 x 14 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-2.5-14

  • Zoro # G016462721


product price: $7.79
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.58

Key Features

Pan Head
Phillips Drive
Drive Size
#1
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Finish
Black Oxide
Maximum Head Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-2.5-14
Zoro #
G016462721
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Maximum Head Width
5 mm
Screw Size
M2.5
Overall Length
14 mm
Fastener Length
14 mm
Maximum Head Height
2.12 mm
Thread Size
M2.5x0.45

Details

Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Head Type
Pan
Drive
Phillips
Finish
Black Oxide
System of Measurement
Metric
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Item
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 14 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.12 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.