Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2.5x0.45 x 14 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpp-2.5-14

  • Zoro # G716462489


product price: $4.15
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.45

Key Features

Pan Head
Phillips Drive
Finish
Passivated
Material Grade/Class
18-8
Thread Size
M2.5x0.45
System of Measurement
Metric
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-2.5-14
Zoro #
G716462489
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2.5x0.45
Maximum Head Width
5 mm
Maximum Head Height
2.1 mm
Fastener Length
14 mm
Overall Length
14 mm
Drive Size
#1
Screw Size
M2.5

Details

Finish
Passivated
Material Grade/Class
18-8
System of Measurement
Metric
Dimensional Standards
DIN 7985
Material
Stainless Steel
Item
Machine Screw
Head Type
Pan
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 14 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.