M2.5x0.45 x 14 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpt-2.5-14
Zoro # G216461371
product price: $3.39
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.17
Key Features
Truss Head
Phillips Drive
Maximum Head Width
5.7 mm
Thread Size
M2.5x0.45
Material Grade/Class
18-8
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-2.5-14
Zoro #
G216461371
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
5.7 mm
Thread Size
M2.5x0.45
Fastener Length
14 mm
Drive Size
#1
Screw Size
M2.5x0.45
Overall Length
14 mm
Maximum Head Height
1.6 mm
Details
Head Type
Truss
Drive
Phillips
Material Grade/Class
18-8
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Machine Screw
Type
Machine Screw
Finish
Passivated
Material
Stainless Steel
Tensile Strength
100,000 psi
System of Measurement
Metric
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 14 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 5.7 mm, Maximum Head Height 1.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.