M2.5x0.45 x 16 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-2.5-16

  • Zoro # G316462605


product price: $8.29
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.58

Key Features

Pan Head
Phillips Drive
Type
Machine Screw
Overall Length
16 mm
System of Measurement
Metric
Drive Size
#1
Maximum Head Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-bpm-2.5-16
Zoro #
G316462605
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
16 mm
Fastener Length
16 mm
Drive Size
#1
Maximum Head Width
5 mm
Thread Size
M2.5x0.45
Maximum Head Height
2.12 mm
Screw Size
M2.5

Details

Type
Machine Screw
System of Measurement
Metric
Material Grade/Class
18-8
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Thread Type
Coarse
Head Type
Pan
Material
Stainless Steel
Tensile Strength
70,000 psi
Item
Machine Screw
Drive
Phillips
Finish
Black Oxide

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 16 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.12 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products