Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2.5x0.45 x 16 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpp-2.5-16

  • Zoro # G416461645


product price: $6.29
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.58

Key Features

Phillips Drive
Pan Head
Finish
Passivated
Screw Size
M2.5x0.45
Material Grade/Class
316
Drive Size
#1
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpp-2.5-16
Zoro #
G416461645
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M2.5x0.45
Fastener Length
16 mm
Drive Size
#1
Maximum Head Width
5 mm
Overall Length
16 mm
Maximum Head Height
2.1 mm
Thread Size
M2.5x0.45

Details

Finish
Passivated
Material Grade/Class
316
Drive
Phillips
Head Type
Pan
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Metric
Item
Machine Screw
Thread Type
Coarse
Type
Machine Screw
Dimensional Standards
DIN 7985

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 16 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.