M2.5x0.45 x 18 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpp-2.5-18

  • Zoro # G016462400


product price: $2.79
/pk 50, $0.06/ea
Sold in multiples of 4 for $11.16

Key Features

Phillips Drive
Pan Head
Maximum Head Height
2.1 mm
Thread Size
M2.5x0.45
Maximum Head Width
5 mm
Finish
Passivated
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-2.5-18
Zoro #
G016462400
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
2.1 mm
Thread Size
M2.5x0.45
Fastener Length
18 mm
Maximum Head Width
5 mm
Overall Length
18 mm
Drive Size
#1
Screw Size
M2.5

Details

Drive
Phillips
Item
Machine Screw
Head Type
Pan
Finish
Passivated
Material Grade/Class
18-8
Thread Style
Fully Threaded
Thread Type
Coarse
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Metric
Tensile Strength
70,000 psi
Dimensional Standards
DIN 7985

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 18 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.