M2.5x0.45 x 20 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-2.5-20

  • Zoro # G616461919


product price: $9.49
/pk 100, $0.09/ea

Key Features

Phillips Drive
Flat Head
Maximum Head Height
1.5 mm
Maximum Head Width
4.7 mm
Screw Size
M2.5
Finish
Black Oxide
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-2.5-20
Zoro #
G616461919
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1.5 mm
Maximum Head Width
4.7 mm
Screw Size
M2.5
Thread Size
M2.5x0.45
Overall Length
20 mm
Fastener Length
20 mm
Drive Size
#1

Details

Drive
Phillips
Item
Machine Screw
Finish
Black Oxide
Tensile Strength
70,000 psi
Thread Type
Coarse
System of Measurement
Metric
Dimensional Standards
DIN 965
Material Grade/Class
18-8
Material
Stainless Steel
Head Type
Flat
Type
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 20 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 4.7 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.