M2.5x0.45 x 20 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-2.5-20

  • Zoro # G816462563


product price: $8.69
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.38

Key Features

Pan Head
Phillips Drive
Material Grade/Class
18-8
Thread Size
M2.5x0.45
Maximum Head Width
5 mm
Tensile Strength
70,000 psi
Screw Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-2.5-20
Zoro #
G816462563
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2.5x0.45
Maximum Head Width
5 mm
Screw Size
M2.5
Overall Length
20 mm
Maximum Head Height
2.12 mm
Fastener Length
20 mm
Drive Size
#1

Details

Material Grade/Class
18-8
Head Type
Pan
Tensile Strength
70,000 psi
Drive
Phillips
Item
Machine Screw
Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
DIN 7985
System of Measurement
Metric
Thread Style
Fully Threaded
Finish
Black Oxide
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 20 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.12 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.