Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2.5x0.45 x 20 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpp-2.5-20

  • Zoro # G616462046


product price: $8.19
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.38

Key Features

Phillips Drive
Pan Head
Thread Style
Fully Threaded
Finish
Passivated
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpp-2.5-20
Zoro #
G616462046
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
20 mm
Drive Size
#1
Thread Size
M2.5x0.45
Maximum Head Height
2.1 mm
Maximum Head Width
5 mm
Overall Length
20 mm
Screw Size
M2.5x0.45

Details

Thread Style
Fully Threaded
Finish
Passivated
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
DIN 7985
Material Grade/Class
316
Drive
Phillips
System of Measurement
Metric
Item
Machine Screw
Type
Machine Screw
Head Type
Pan
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 20 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.