M2.5x0.45 x 25 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bfm-2.5-25
Zoro # G716461888
product price: $11.19
/pk 100, $0.11/eaKey Features
Phillips Drive
Flat Head
Maximum Head Height
1.5 mm
Screw Size
M2.5
Maximum Head Width
4.7 mm
Drive Size
#1
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-2.5-25
Zoro #
G716461888
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1.5 mm
Fastener Length
25 mm
Screw Size
M2.5
Thread Size
M2.5x0.45
Maximum Head Width
4.7 mm
Drive Size
#1
Overall Length
25 mm
Details
Item
Machine Screw
Type
Machine Screw
Material
Stainless Steel
Drive
Phillips
Finish
Black Oxide
Thread Style
Fully Threaded
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Thread Type
Coarse
System of Measurement
Metric
Dimensional Standards
DIN 965
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 25 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 4.7 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.