M2.5x0.45 x 25 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpp-2.5-25

  • Zoro # G816462532


product price: $5.59
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.18

Key Features

Pan Head
Phillips Drive
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Finish
Passivated
Thread Size
M2.5x0.45
Maximum Head Height
2.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-2.5-25
Zoro #
G816462532
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2.5x0.45
Fastener Length
25 mm
Maximum Head Height
2.1 mm
Maximum Head Width
5 mm
Drive Size
#1
Screw Size
M2.5
Overall Length
25 mm

Details

Head Type
Pan
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Stainless Steel
Drive
Phillips
Dimensional Standards
DIN 7985
Item
Machine Screw
System of Measurement
Metric

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 25 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.