M2.5x0.45 x 3 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpp-2.5-3
Zoro # G716461673
product price: $2.89
/pk 100, $0.03/eaSold in multiples of 4 for $11.56
Key Features
Pan Head
Phillips Drive
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-mpp-2.5-3
Zoro #
G716461673
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M2.5
Thread Size
M2.5x0.45
Maximum Head Width
5 mm
Fastener Length
3 mm
Overall Length
3 mm
Maximum Head Height
2.1 mm
Drive Size
#1
Details
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Finish
Passivated
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
System of Measurement
Metric
Dimensional Standards
DIN 7985
Head Type
Pan
Material
Stainless Steel
Drive
Phillips
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 3 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.