Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2.5x0.45 x 4 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-2.5-4

  • Zoro # G916461152


product price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.98

Key Features

Phillips Drive
Flat Head
Finish
Black Oxide
Maximum Head Height
1.5 mm
Maximum Head Width
4.7 mm
Thread Style
Fully Threaded
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-2.5-4
Zoro #
G916461152
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
4 mm
Maximum Head Height
1.5 mm
Maximum Head Width
4.7 mm
Drive Size
#1
Thread Size
M2.5x0.45
Screw Size
M2.5
Overall Length
4 mm

Details

Drive
Phillips
Head Type
Flat
Finish
Black Oxide
Thread Style
Fully Threaded
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
DIN 965
Material
Stainless Steel
System of Measurement
Metric

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 4 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 4.7 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products