M2.5x0.45 x 4 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-mpp-2.5-4
Zoro # G116461570
product price: $2.99
/pk 50, $0.06/eaSold in multiples of 4 for $11.96
Key Features
Pan Head
Phillips Drive
Thread Size
M2.5x0.45
Thread Type
Coarse
Maximum Head Width
5 mm
Maximum Head Height
2.1 mm
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpp-2.5-4
Zoro #
G116461570
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M2.5x0.45
Maximum Head Width
5 mm
Maximum Head Height
2.1 mm
Screw Size
M2.5x0.45
Fastener Length
4 mm
Overall Length
4 mm
Drive Size
#1
Details
Item
Machine Screw
Thread Type
Coarse
Head Type
Pan
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
System of Measurement
Metric
Drive
Phillips
Material Grade/Class
316
Type
Machine Screw
Tensile Strength
70,000 psi
Finish
Passivated
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 4 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.