M2.5x0.45 x 4 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-msp-2.5-4

  • Zoro # G316465224


product price: $3.59
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.77

Key Features

Pan Head
Slotted Drive
Maximum Head Height
1.5 mm
Dimensional Standards
DIN 85, ISO 1580
Screw Size
M2.5
System of Measurement
Metric
Maximum Head Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-msp-2.5-4
Zoro #
G316465224
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1.5 mm
Thread Size
M2.5x0.45
Screw Size
M2.5
Maximum Head Width
5 mm
Fastener Length
4 mm
Overall Length
4 mm

Details

Dimensional Standards
DIN 85, ISO 1580
System of Measurement
Metric
Item
Machine Screw
Finish
Passivated
Head Type
Pan
Material Grade/Class
18-8
Thread Style
Fully Threaded
Drive
Slotted
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M2.5x0.45, Fastener Length 4 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.