M2.5x0.45 x 40 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpp-2.5-40
Zoro # G816462396
product price: $7.39
/pk 100, $0.07/eaSold in multiples of 2 for $14.78
Key Features
Phillips Drive
Pan Head
Overall Length
40 mm
Maximum Head Width
5 mm
Screw Size
M2.5
Tensile Strength
70,000 psi
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-2.5-40
Zoro #
G816462396
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
40 mm
Maximum Head Width
5 mm
Screw Size
M2.5
Drive Size
#1
Maximum Head Height
2.1 mm
Fastener Length
40 mm
Thread Size
M2.5x0.45
Details
Tensile Strength
70,000 psi
Finish
Passivated
Item
Machine Screw
Type
Machine Screw
Dimensional Standards
DIN 7985
Drive
Phillips
Material
Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
System of Measurement
Metric
Material Grade/Class
18-8
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 40 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.