M2.5x0.45 x 5 mm Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpo-2.5-5

  • Zoro # G516461750


product price: $4.49
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.47

Key Features

Phillips Drive
Oval Head
Material Grade/Class
18-8
Maximum Head Height
2.1 mm
Type
Machine Screw
Tensile Strength
70,000 psi
Fastener Length
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpo-2.5-5
Zoro #
G516461750
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
2.1 mm
Fastener Length
5 mm
Drive Size
#1
Maximum Head Width
4.7 mm
Thread Size
M2.5x0.45
Overall Length
5 mm
Screw Size
M2.5

Details

Material Grade/Class
18-8
Drive
Phillips
Type
Machine Screw
Tensile Strength
70,000 psi
Material
Stainless Steel
System of Measurement
Metric
Dimensional Standards
DIN 966, ISO 7047
Item
Machine Screw
Thread Type
Coarse
Head Type
Oval
Finish
Passivated
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 5 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 966, ISO 7047, Type Machine Screw, Maximum Head Width 4.7 mm, Maximum Head Height 2.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.