M2.5x0.45 x 5 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 31-MBI-2.5-5

  • Zoro # G316463367


product price:  $8.15
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.30

Key Features

Torx Drive
Button Head
Tensile Strength
80,000 psi
Dimensional Standards
ASTM F879M, ISO 7380
System of Measurement
Metric
Resistance Properties
Tamper-Resistant
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-MBI-2.5-5
Zoro #
G316463367
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5 mm
Overall Length
5 mm
Thread Size
M2.5x0.45

Details

Item
Tamper Resistant Screw
Drive
Torx
Tensile Strength
80,000 psi
Dimensional Standards
ASTM F879M, ISO 7380
System of Measurement
Metric
Resistance Properties
Tamper-Resistant
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
Finish
Passivated
Head Type
Button

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M2.5x0.45, Fastener Length 5 mm, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products