M2.5x0.45 x 6 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bpm-2.5-6
Zoro # G016462813
product price: $5.69
/pk 100, $0.06/eaSold in multiples of 2 for $11.38
Key Features
Pan Head
Phillips Drive
Maximum Head Height
2.12 mm
Drive Size
#1
Tensile Strength
70,000 psi
Thread Size
M2.5x0.45
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-2.5-6
Zoro #
G016462813
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
2.12 mm
Drive Size
#1
Thread Size
M2.5x0.45
Screw Size
M2.5
Fastener Length
6 mm
Maximum Head Width
5 mm
Overall Length
6 mm
Details
Head Type
Pan
Tensile Strength
70,000 psi
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Drive
Phillips
System of Measurement
Metric
Item
Machine Screw
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
18-8
Dimensional Standards
DIN 7985
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 6 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.12 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.