Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2.5x0.45 x 6 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpp-2.5-6

  • Zoro # G716462038


product price: $3.19
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.57

Key Features

Phillips Drive
Pan Head
Thread Style
Fully Threaded
Screw Size
M2.5
Dimensional Standards
DIN 7985
Tensile Strength
70,000 psi
Overall Length
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-2.5-6
Zoro #
G716462038
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M2.5
Fastener Length
6 mm
Overall Length
6 mm
Maximum Head Width
5 mm
Thread Size
M2.5x0.45
Drive Size
#1
Maximum Head Height
2.1 mm

Details

Drive
Phillips
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
DIN 7985
Tensile Strength
70,000 psi
Finish
Passivated
System of Measurement
Metric
Material
Stainless Steel
Head Type
Pan
Type
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 6 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products