Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2.5x0.45 x 6 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-msp-2.5-6

  • Zoro # G416465155


product price: $3.79
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.37

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Finish
Passivated
Dimensional Standards
DIN 85, ISO 1580
Type
Machine Screw
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-msp-2.5-6
Zoro #
G416465155
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2.5x0.45
Fastener Length
6 mm
Screw Size
M2.5
Maximum Head Width
5 mm
Overall Length
6 mm
Maximum Head Height
1.5 mm

Details

System of Measurement
Metric
Finish
Passivated
Head Type
Pan
Dimensional Standards
DIN 85, ISO 1580
Type
Machine Screw
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Thread Type
Coarse
Drive
Slotted
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M2.5x0.45, Fastener Length 6 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products