Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2.5x0.45 x 8 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-2.5-8

  • Zoro # G916461121


product price: $5.89
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.78

Key Features

Flat Head
Phillips Drive
Drive Size
#1
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Metric
Dimensional Standards
DIN 965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-2.5-8
Zoro #
G916461121
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2.5x0.45
Drive Size
#1
Fastener Length
8 mm
Maximum Head Width
4.7 mm
Screw Size
M2.5
Maximum Head Height
1.5 mm
Overall Length
8 mm

Details

Type
Machine Screw
Head Type
Flat
Material
Stainless Steel
System of Measurement
Metric
Dimensional Standards
DIN 965
Drive
Phillips
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Finish
Black Oxide
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 8 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 4.7 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.