M2.5x0.45 x 8 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bpm-2.5-8
Zoro # G216462859
product price: $5.99
/pk 100, $0.06/eaSold in multiples of 2 for $11.98
Key Features
Phillips Drive
Pan Head
Maximum Head Width
5 mm
Tensile Strength
70,000 psi
Material
Stainless Steel
Type
Machine Screw
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-2.5-8
Zoro #
G216462859
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
5 mm
Overall Length
8 mm
Screw Size
M2.5
Fastener Length
8 mm
Thread Size
M2.5x0.45
Maximum Head Height
2.12 mm
Drive Size
#1
Details
Tensile Strength
70,000 psi
Material
Stainless Steel
Type
Machine Screw
Finish
Black Oxide
Item
Machine Screw
Thread Type
Coarse
System of Measurement
Metric
Drive
Phillips
Dimensional Standards
DIN 7985
Head Type
Pan
Thread Style
Fully Threaded
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 8 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.12 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.