M2.5x0.45 x 8 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpp-2.5-8

  • Zoro # G316461646


product price: $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45

Key Features

Pan Head
Phillips Drive
Maximum Head Width
5 mm
Material
Stainless Steel
Thread Size
M2.5x0.45
Dimensional Standards
DIN 7985
Screw Size
M2.5x0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpp-2.5-8
Zoro #
G316461646
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
8 mm
Maximum Head Width
5 mm
Thread Size
M2.5x0.45
Screw Size
M2.5x0.45
Overall Length
8 mm
Drive Size
#1
Maximum Head Height
2.1 mm

Details

Material
Stainless Steel
Dimensional Standards
DIN 7985
Head Type
Pan
Drive
Phillips
Type
Machine Screw
Item
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Metric
Material Grade/Class
316
Tensile Strength
70,000 psi
Thread Type
Coarse
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.5x0.45, Fastener Length 8 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 5 mm, Maximum Head Height 2.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.