M2.6-0.45 Class 6 Zinc Plated Finish Carbon Steel Hex Nuts, 100 pk.

  • Mfr # HN46002600-100P1

  • Zoro # G2744113


product price: $2.79
/pk 100, $0.03/ea

Key Features

Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Hex Height
2 mm
Hex Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HN46002600-100P1
Zoro #
G2744113
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M2.6-0.45
Hex Height
2 mm
Hex Width
5 mm
Nut Height
2 mm
Dia./Thread Size
M2.6-0.45
Width Across Flats
5 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Rockwell Hardness
C30 max.
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Removable
Yes
Thread Pitch
0.45 mm
Application
General Purpose
Dimensional Standards
DIN 934
Fastener Finish
Zinc Plated
Material Grade
Class 6
Basic Material
Steel
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Nut Standards
DIN 934

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Class 6, Material Steel, Thread Size M2.6x0.45, Hex Width 5 mm, Hex Height 2 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C30 max., Thread Pitch 0.45 mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.