M2.6x0.45 x 10 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpf-2.6-10
Zoro # G416462352
product price: $4.15
/pk 100, $0.04/eaSold in multiples of 3 for $12.45
Key Features
Phillips Drive
Flat Head
Overall Length
10 mm
Material Grade/Class
18-8
Drive Size
#1
Maximum Head Width
4.7 mm
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpf-2.6-10
Zoro #
G416462352
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
10 mm
Overall Length
10 mm
Drive Size
#1
Maximum Head Width
4.7 mm
Thread Size
M2.6x0.45
Maximum Head Height
1.5 mm
Screw Size
M2.6
Details
Drive
Phillips
Material Grade/Class
18-8
Finish
Passivated
Tensile Strength
70,000 psi
Thread Type
Coarse
Dimensional Standards
DIN 965
Thread Style
Fully Threaded
System of Measurement
Metric
Type
Machine Screw
Material
Stainless Steel
Head Type
Flat
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.6x0.45, Fastener Length 10 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 4.7 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.