Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2.6x0.45 x 6 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpf-2.6-6

  • Zoro # G716462328


product price: $3.79
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.37

Key Features

Flat Head
Phillips Drive
Dimensional Standards
DIN 965
Maximum Head Height
1.5 mm
Finish
Passivated
Drive Size
#1
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-2.6-6
Zoro #
G716462328
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1.5 mm
Drive Size
#1
Maximum Head Width
4.7 mm
Fastener Length
6 mm
Overall Length
6 mm
Screw Size
M2.6
Thread Size
M2.6x0.45

Details

Dimensional Standards
DIN 965
Finish
Passivated
Head Type
Flat
Tensile Strength
70,000 psi
Material Grade/Class
18-8
System of Measurement
Metric
Item
Machine Screw
Thread Type
Coarse
Type
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.6x0.45, Fastener Length 6 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 4.7 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.