M2.6x0.45 x 8 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpf-2.6-8
Zoro # G916462302
product price: $3.89
/pk 100, $0.04/eaSold in multiples of 3 for $11.67
Key Features
Flat Head
Phillips Drive
Thread Size
M2.6x0.45
Finish
Passivated
Drive Size
#1
Maximum Head Height
1.5 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpf-2.6-8
Zoro #
G916462302
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M2.6x0.45
Fastener Length
8 mm
Drive Size
#1
Maximum Head Height
1.5 mm
Maximum Head Width
4.7 mm
Screw Size
M2.6
Overall Length
8 mm
Details
Finish
Passivated
Head Type
Flat
Drive
Phillips
Item
Machine Screw
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Type
Coarse
System of Measurement
Metric
Material Grade/Class
18-8
Thread Style
Fully Threaded
Type
Machine Screw
Dimensional Standards
DIN 965
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2.6x0.45, Fastener Length 8 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 4.7 mm, Maximum Head Height 1.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.