Class 8.8, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 360 mm L, 6 PK (Discontinued)
- Mfr # L01000.270.0360
- Zoro # G1595172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L01000.270.0360
Zoro #
G1595172
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M27-3.00
Fastener Length
360 mm
Head Width
41 mm
Head Height
17 mm
Min. Thread Length
79 mm
Minimum Thread Length
79 mm
Dia./Thread Size
M27-3.00
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M27-3.00, Fastener Length 360 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 79 mm, Head Height 17 mm, Head Width 41 mm, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.