This item is Discontinued.

Zoro Select Class 8.8, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 320 mm L, 7 PK L01000.270.0320

Class 8.8, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 320 mm L, 7 PK (Discontinued)

  • Mfr # L01000.270.0320
  • Zoro # G1595023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01000.270.0320
Zoro #
G1595023
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M27-3.00
Fastener Length
320 mm
Head Width
41 mm
Min. Thread Length
79 mm
Head Height
17 mm
Minimum Thread Length
79 mm
Dia./Thread Size
M27-3.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Tensile Strength
120,350 psi
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Thread Pitch
3 mm
Threadlocker Minimum Temperature
M27-3.00
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
3 mm
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Head Type
Hex
Basic Material
Steel
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931
Material Type
Steel
Type
Hex Head Cap Screw
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M27-3.00, Fastener Length 320 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 79 mm, Head Height 17 mm, Head Width 41 mm, Package Quantity 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.