Zoro Homepage

M27-3.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 200 mm Length, 5 PK

  • Mfr # M07000.270.0200

  • Zoro # G0306741


product price: $125.99
/pk 5, $25.20/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
19 mm
Tensile Strength
176,000 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.270.0200
Zoro #
G0306741
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M27-3.00
Screw Length
200 mm
Drive Size
19 mm
Head Height
27 mm
Thread Length
90 mm
Min. Thread Length
90 mm
Head Diameter
40 mm
Minimum Thread Length
90 mm
Head Dia.
40 mm
Length
200 mm
Dia./Thread Size
M27-3.00

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M27-3, Minimum Thread Length 90 mm, Fastener Length 200 mm, Head Height 27 mm, Head Diameter 40 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.