M27-3.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 300 mm Length
Mfr # M07000.270.0300
Zoro # G0306726
product price:Â $39.59
/eaKey Features
Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
19 mm
Tensile Strength
176,000 psi
Standards
DIN 912
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M07000.270.0300
Zoro #
G0306726
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M27-3.00
Screw Length
300 mm
Drive Size
19 mm
Head Height
27 mm
Thread Length
90 mm
Min. Thread Length
90 mm
Head Diameter
40 mm
Minimum Thread Length
90 mm
Head Dia.
40 mm
Length
300 mm
Dia./Thread Size
M27-3.00
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M27-3, Minimum Thread Length 90 mm, Fastener Length 300 mm, Head Height 27 mm, Head Diameter 40 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.