Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M27-3.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 260 mm Length, 5 PK

  • Mfr # M07000.270.0260

  • Zoro # G0306735


product price: $161.99
/pk 5, $32.40/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
19 mm
Tensile Strength
176,000 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.270.0260
Zoro #
G0306735
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M27-3.00
Screw Length
260 mm
Drive Size
19 mm
Head Height
27 mm
Thread Length
90 mm
Min. Thread Length
90 mm
Minimum Thread Length
90 mm
Head Diameter
40 mm
Dia./Thread Size
M27-3.00
Length
260 mm
Head Dia.
40 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Thread Pitch
3 mm
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 12.9
Dimensional Standards
DIN 912
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Finish Type
Black Oxide
Material Type
Steel
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 912
Material Grade
Class 12.9
Min. Tensile Strength
176,000 psi
Basic Material
Steel
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M27-3, Minimum Thread Length 90 mm, Fastener Length 260 mm, Head Height 27 mm, Head Diameter 40 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.