Zoro Homepage

M2x0.4 x 10 mm Phillips Pan Machine Screw, Brass, 100 PK

  • Mfr # 7-mpp-2-10

  • Zoro # G816463850


product price: $5.15
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.30

Key Features

Phillips Drive
Pan Head
Thread Type
Coarse
Screw Size
M2x0.4
Maximum Head Height
1.6 mm
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpp-2-10
Zoro #
G816463850
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M2x0.4
Maximum Head Height
1.6 mm
Thread Size
M2x0.4
Drive Size
#1
Fastener Length
10 mm
Overall Length
10 mm
Maximum Head Width
4 mm

Details

Item
Machine Screw
Thread Type
Coarse
Drive
Phillips
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Material
Brass
Type
Machine Screw
System of Measurement
Metric
Head Type
Pan
Tensile Strength
50,000 psi

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M2x0.40, Fastener Length 10 mm, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 4 mm, Maximum Head Height 1.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.