Zoro Homepage

M2x0.4 x 10 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpp-2-10

  • Zoro # G916462425


product price: $2.69
/pk 50, $0.05/ea
Sold in multiples of 4 for $10.76

Key Features

Pan Head
Phillips Drive
Thread Size
M2x0.4
Material
Stainless Steel
Dimensional Standards
DIN 7985
System of Measurement
Metric
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpp-2-10
Zoro #
G916462425
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2x0.4
Fastener Length
10 mm
Maximum Head Width
4 mm
Screw Size
M2x0.4
Drive Size
#1
Maximum Head Height
1.7 mm
Overall Length
10 mm

Details

Material
Stainless Steel
Dimensional Standards
DIN 7985
System of Measurement
Metric
Material Grade/Class
316
Tensile Strength
70,000 psi
Head Type
Pan
Type
Machine Screw
Drive
Phillips
Item
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 10 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 4 mm, Maximum Head Height 1.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products