Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2x0.4 x 12 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpt-2-12

  • Zoro # G816461146


product price: $6.69
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.38

Key Features

Truss Head
Phillips Drive
Thread Type
Coarse
Material Grade/Class
18-8
Drive Size
#1
Tensile Strength
100,000 psi
Screw Size
M2x0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-2-12
Zoro #
G816461146
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Screw Size
M2x0.4
Overall Length
12 mm
Maximum Head Width
4.5 mm
Fastener Length
12 mm
Maximum Head Height
1.3 mm
Thread Size
M2x0.4

Details

Thread Type
Coarse
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Head Type
Truss
System of Measurement
Metric
Drive
Phillips
Thread Style
Fully Threaded
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw
Finish
Passivated

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 12 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 4.5 mm, Maximum Head Height 1.3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.