Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2x0.4 x 16 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpt-2-16

  • Zoro # G216461241


product price: $8.99
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.98

Key Features

Phillips Drive
Truss Head
Type
Machine Screw
Material Grade/Class
18-8
Screw Size
M2x0.4
Thread Size
M2x0.4
Maximum Head Width
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-2-16
Zoro #
G216461241
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M2x0.4
Thread Size
M2x0.4
Maximum Head Width
4.5 mm
Drive Size
#1
Overall Length
16 mm
Fastener Length
16 mm
Maximum Head Height
1.3 mm

Details

Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Material
Stainless Steel
Thread Type
Coarse
System of Measurement
Metric
Item
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Head Type
Truss
Finish
Passivated

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 16 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 4.5 mm, Maximum Head Height 1.3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products