Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2x0.4 x 30 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpt-2-30

  • Zoro # G116461099


product price: $6.19
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.38

Key Features

Phillips Drive
Truss Head
Finish
Passivated
Overall Length
30 mm
Type
Machine Screw
Screw Size
M2x0.4
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-2-30
Zoro #
G116461099
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
30 mm
Fastener Length
30 mm
Screw Size
M2x0.4
Maximum Head Height
1.3 mm
Maximum Head Width
4.5 mm
Thread Size
M2x0.4
Drive Size
#1

Details

Finish
Passivated
Drive
Phillips
Item
Machine Screw
Head Type
Truss
Type
Machine Screw
Tensile Strength
100,000 psi
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Metric
Thread Type
Coarse
Material Grade/Class
18-8

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 30 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 4.5 mm, Maximum Head Height 1.3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.