Zoro Homepage

M2x0.4 x 5 mm Phillips Pan Machine Screw, Brass, 100 PK

  • Mfr # 7-mpp-2-5

  • Zoro # G416463984


product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Phillips Drive
Pan Head
Thread Type
Coarse
Maximum Head Width
4 mm
Material
Brass
System of Measurement
Metric
Screw Size
M2x0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpp-2-5
Zoro #
G416463984
UPC #
-
Country of Origin
China

Dimensions

Maximum Head Width
4 mm
Thread Size
M2x0.4
Screw Size
M2x0.4
Fastener Length
5 mm
Drive Size
#1
Overall Length
5 mm
Maximum Head Height
1.6 mm

Details

Thread Type
Coarse
Drive
Phillips
Material
Brass
System of Measurement
Metric
Tensile Strength
50,000 psi
Thread Style
Fully Threaded
Head Type
Pan
Item
Machine Screw
Dimensional Standards
DIN 7985
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M2x0.40, Fastener Length 5 mm, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 4 mm, Maximum Head Height 1.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.