M2x0.4 x 5 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-mpp-2-5
Zoro # G016462479
product price: $3.19
/pk 50, $0.06/eaSold in multiples of 3 for $9.57
Key Features
Pan Head
Phillips Drive
Drive Size
#1
Thread Type
Coarse
Screw Size
M2x0.4
Dimensional Standards
DIN 7985
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpp-2-5
Zoro #
G016462479
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Fastener Length
5 mm
Screw Size
M2x0.4
Maximum Head Height
1.7 mm
Thread Size
M2x0.4
Overall Length
5 mm
Maximum Head Width
4 mm
Details
Thread Type
Coarse
Dimensional Standards
DIN 7985
System of Measurement
Metric
Material
Stainless Steel
Finish
Passivated
Head Type
Pan
Material Grade/Class
316
Tensile Strength
70,000 psi
Item
Machine Screw
Type
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 5 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 4 mm, Maximum Head Height 1.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.