Zoro Homepage

M2x0.4 x 5 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpt-2-5

  • Zoro # G716461345


product price: $5.15
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.30

Key Features

Truss Head
Phillips Drive
Thread Size
M2x0.4
System of Measurement
Metric
Thread Type
Coarse
Overall Length
5 mm
Maximum Head Width
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-2-5
Zoro #
G716461345
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5 mm
Thread Size
M2x0.4
Overall Length
5 mm
Maximum Head Width
4.5 mm
Maximum Head Height
1.3 mm
Drive Size
#1
Screw Size
M2x0.4

Details

Item
Machine Screw
System of Measurement
Metric
Thread Type
Coarse
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Truss
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Finish
Passivated
Drive
Phillips

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 5 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 4.5 mm, Maximum Head Height 1.3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products