Zoro Homepage

M2x0.4 x 6 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpp-2-6

  • Zoro # G516462535


product price: $3.39
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.17

Key Features

Phillips Drive
Pan Head
Maximum Head Width
4 mm
Drive Size
#1
Tensile Strength
70,000 psi
System of Measurement
Metric
Thread Size
M2x0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpp-2-6
Zoro #
G516462535
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
4 mm
Drive Size
#1
Fastener Length
6 mm
Thread Size
M2x0.4
Screw Size
M2x0.4
Overall Length
6 mm
Maximum Head Height
1.7 mm

Details

Item
Machine Screw
Tensile Strength
70,000 psi
System of Measurement
Metric
Drive
Phillips
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Passivated
Head Type
Pan
Dimensional Standards
DIN 7985
Material Grade/Class
316

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 6 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 4 mm, Maximum Head Height 1.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.