M2x0.4 x 6 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpt-2-6
Zoro # G516461200
product price: $5.19
/pk 100, $0.05/eaSold in multiples of 2 for $10.38
Key Features
Phillips Drive
Truss Head
Thread Size
M2x0.4
Maximum Head Width
4.5 mm
Thread Style
Fully Threaded
Screw Size
M2x0.4
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-2-6
Zoro #
G516461200
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M2x0.4
Maximum Head Width
4.5 mm
Screw Size
M2x0.4
Maximum Head Height
1.3 mm
Overall Length
6 mm
Fastener Length
6 mm
Drive Size
#1
Details
Thread Style
Fully Threaded
System of Measurement
Metric
Drive
Phillips
Type
Machine Screw
Material
Stainless Steel
Finish
Passivated
Tensile Strength
100,000 psi
Item
Machine Screw
Head Type
Truss
Material Grade/Class
18-8
Thread Type
Coarse
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 6 mm, Drive Size #1, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 4.5 mm, Maximum Head Height 1.3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.