Zoro Homepage

M2x0.4 x 8 mm Phillips Pan Machine Screw, Brass, 100 PK

  • Mfr # 7-mpp-2-8

  • Zoro # G016463827


product price: $5.15
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.30

Key Features

Pan Head
Phillips Drive
Drive Size
#1
Maximum Head Width
4 mm
Overall Length
8 mm
System of Measurement
Metric
Type
Machine Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpp-2-8
Zoro #
G016463827
UPC #
-
Country of Origin
China

Dimensions

Drive Size
#1
Maximum Head Width
4 mm
Overall Length
8 mm
Fastener Length
8 mm
Maximum Head Height
1.6 mm
Thread Size
M2x0.4
Screw Size
M2x0.4

Details

System of Measurement
Metric
Type
Machine Screw
Material
Brass
Head Type
Pan
Thread Style
Fully Threaded
Item
Machine Screw
Thread Type
Coarse
Tensile Strength
50,000 psi
Dimensional Standards
DIN 7985
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M2x0.40, Fastener Length 8 mm, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 4 mm, Maximum Head Height 1.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.