M2x0.40 x 10 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bfm-2-10
Zoro # G316461936
product price: $14.15
/pk 100, $0.14/eaKey Features
Flat Head
Phillips Drive
Overall Length
10 mm
System of Measurement
Metric
Tensile Strength
70,000 psi
Drive Size
#1
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-2-10
Zoro #
G316461936
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
10 mm
Drive Size
#1
Thread Size
M2x0.40
Fastener Length
10 mm
Screw Size
M2
Maximum Head Height
1.2 mm
Maximum Head Width
3.8 mm
Details
System of Measurement
Metric
Tensile Strength
70,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Head Type
Flat
Finish
Black Oxide
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Dimensional Standards
DIN 965
Material Grade/Class
18-8
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2x0.40, Fastener Length 10 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3.8 mm, Maximum Head Height 1.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.