Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2x0.40 x 10 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpp-2-10

  • Zoro # G116462225


product price: $2.99
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.96

Key Features

Pan Head
Phillips Drive
Finish
Passivated
Dimensional Standards
DIN 7985
Drive Size
#1
Thread Style
Fully Threaded
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-2-10
Zoro #
G116462225
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Maximum Head Width
4 mm
Maximum Head Height
1.7 mm
Fastener Length
10 mm
Thread Size
M2x0.40
Overall Length
10 mm
Screw Size
M2

Details

Finish
Passivated
Dimensional Standards
DIN 7985
Thread Style
Fully Threaded
Head Type
Pan
Material Grade/Class
18-8
Drive
Phillips
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
System of Measurement
Metric
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 10 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 4 mm, Maximum Head Height 1.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.