M2x0.40 x 10 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 31-MBI-2-10

  • Zoro # G216463450


product price:  $8.49
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.98

Key Features

Torx Drive
Button Head
Finish
Passivated
Overall Length
10 mm
Type
Machine Screw
System of Measurement
Metric
Dimensional Standards
ASTM F879M, ISO 7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-MBI-2-10
Zoro #
G216463450
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
10 mm
Overall Length
10 mm
Thread Size
M2x0.40

Details

Finish
Passivated
Drive
Torx
Type
Machine Screw
Item
Tamper Resistant Screw
System of Measurement
Metric
Dimensional Standards
ASTM F879M, ISO 7380
Material Grade/Class
18-8
Resistance Properties
Tamper-Resistant
Material
Stainless Steel
Tensile Strength
80,000 psi
Head Type
Button
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M2x0.40, Fastener Length 10 mm, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products