M2x0.40 x 12 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-2-12

  • Zoro # G216461364


product price: $7.29
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.58

Key Features

Pan Head
Phillips Drive
Thread Type
Coarse
Thread Size
M2x0.40
Finish
Black Oxide
Maximum Head Height
1.72 mm
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-2-12
Zoro #
G216461364
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2x0.40
Fastener Length
12 mm
Maximum Head Height
1.72 mm
Drive Size
#1
Maximum Head Width
4 mm
Screw Size
M2
Overall Length
12 mm

Details

Head Type
Pan
Thread Type
Coarse
Finish
Black Oxide
Drive
Phillips
Tensile Strength
70,000 psi
Material
Stainless Steel
System of Measurement
Metric
Item
Machine Screw
Type
Machine Screw
Dimensional Standards
DIN 7985
Material Grade/Class
18-8
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2x0.40, Fastener Length 12 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 4 mm, Maximum Head Height 1.72 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.