Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2x0.40 x 12 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpp-2-12

  • Zoro # G816462266


product price: $2.99
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.96

Key Features

Phillips Drive
Pan Head
Drive Size
#1
Tensile Strength
70,000 psi
Thread Type
Coarse
Maximum Head Height
1.7 mm
Overall Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-2-12
Zoro #
G816462266
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Maximum Head Height
1.7 mm
Overall Length
12 mm
Maximum Head Width
4 mm
Fastener Length
12 mm
Screw Size
M2
Thread Size
M2x0.40

Details

Drive
Phillips
Head Type
Pan
Tensile Strength
70,000 psi
Thread Type
Coarse
Dimensional Standards
DIN 7985
Finish
Passivated
Item
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Metric
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 12 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 4 mm, Maximum Head Height 1.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.